Apply to be a TradeMaster!
Main product image of Fire Vulcan LED, Blue LED, Orange Plastic Body, (2) Lithium-Ion Batteries Included (145 Lumens), 44450
Magnifying glass
Hover image to zoom

Fire Vulcan LED, Blue LED, Orange Plastic Body, (2) Lithium-Ion Batteries Included (145 Lumens), 44450

SKU:
44450
Rating:
(0)
Q&A:
(0)
Fire Vulcan LED, Blue LED, Orange Plastic Body, (2) Lithium-Ion Batteries Included (145 Lumens), 44450
Magnifying glass
Hover image to zoom
$360.51 each
In Stock
In Stock
Get 2 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, White
Product Highlight: Material
Plastic

Description

–

This lightweight rechargeable LED lantern is a critical firefighting tool that will even float in water! Its bright beam reaches long distances (566 meters) while still providing all around light to aid in navigation. Two blue taillight LEDs make certain you can be seen by your partners, even in thick smoke. This Standard System model includes 120V AC/12V DC Smart Charger and shoulder strap.

  • 180 lumens and 566 beam on High
  • Switch to Low mode for 10 hour runtime
  • Blue taillights so you can be seen from behind
  • Lightweight at less than 2 lbs
  • Quick-release shoulder strap included
  • IPX7 rated waterproof and it floats!
  • Reinforced D-Rings

Includes

  • Lantern
  • rechargeable battery
  • shoulder strap
  • 120V AC & DC charge cords
  • charging rack

Specs

–
Color:

Blue

White

Includes:

Battery

Product Type:

Work Light

Flastlight

Material:

Plastic

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy