Apply to be a TradeMaster!
Main product image of Waypoint LED Pistol-Grip Spotlight w/ 12V DC Power Cord & Mount (Yellow)
Magnifying glass
Hover image to zoom

Waypoint LED Pistol-Grip Spotlight w/ 12V DC Power Cord & Mount (Yellow)

SKU:
44900
Rating:
(1)
Q&A:
(0)
Waypoint LED Pistol-Grip Spotlight w/ 12V DC Power Cord & Mount (Yellow)
Magnifying glass
Hover image to zoom
$76.40 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery, Corded

Description

–
Waypoint LED Pistol-Grip Spotlight w/ 12V DC Power Cord & Mount (Yellow)

Product Features
  • Pistol-grip spotlight features 3 modes: High, Low, Emergency signal
  • LED output:
  • High: 550 lumens; 625 meter beam distance; runs 10 hours; 100,000 candela peak beam intensity
  • Low: 40 lumens; 178 meter beam distance; runs 82 hours; 7,900 candela peak beam intensity
  • Emergency Signal: 82 hours
  • Long-range targeting beam with optimum peripheral illumination
  • Powered by 4 "C" batteries (not included); or 12V DC power cord (included) which provides unlimited run time
  • Trigger-style switch; secondary rotary switch for mode selection
  • High impact polycarbonate housing; rubberized lens ring
  • IPX4 water-resistant; 1m impact resistance tested
  • Integrated stand for scene lighting
  • Includes wrist lanyard
  • Length: 6.75 in. (17.15 cm) Height: 7.14 in. (18.14 cm) Head Diameter: 3.50 in. (8.89 cm)
  • Weight: 1.8 lbs (816 grams) with batteries
  • Available in Yellow or Black
  • RoHS Compliant

Specs

–
Product Type:

Flashlight

Lumens:

550

Includes:

Lanyard

Power Cord

Power Source:

Battery

Corded

Battery Type:

(4) Size C Alkaline

Batteries Included:

0

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have 3 now, one in each truck

I use this for home inspection, it works great and batteries last a long time!
Mick
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy