Apply to be a TradeMaster!
Main product image of Waypoint Pistol-Grip Spotlight, White LED, 550 Lumens, 4 C Alkaline Batteries Not Included, 44902
Magnifying glass
Hover image to zoom

Waypoint Pistol-Grip Spotlight, White LED, 550 Lumens, 4 C Alkaline Batteries Not Included, 44902

SKU:
44902
Rating:
(0)
Q&A:
(0)
Waypoint Pistol-Grip Spotlight, White LED, 550 Lumens, 4 C Alkaline Batteries Not Included, 44902
Magnifying glass
Hover image to zoom
$132.30 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

The Waypoint long-distance, pistol-grip lantern is the light you need in order to see whatever is up ahead. Its beam reaches 625 meters, with plenty of peripheral light so you can see what's all around you. Set it down to illuminate an entire area or aim it to check on trees or power lines.

  • Long-range spot beam - 625 meters
  • 550 lumens on High mode
  • Trigger style switch with momentary operation.
  • Integrated stand for hands-free scene lighting
  • High/Low/Emergency Signal modes
  • IPX4 rated for water resistance
  • 1 meter impact resistance tested

Includes

  • Spotlight
  • 12V DC power cord
  • wrist lanyard

Specs

–
Color:

White

Battery Type:

Alkaline

Includes:

No

Product Type:

Work Light

Flastlight

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy