Apply to be a TradeMaster!
Main product image of Waypoint 300 Pistol-Grip Lithium-Ion Rechargeable Spotlight w/ 120V AC Power Cord & Mount (Yellow)
Magnifying glass
Hover image to zoom

Waypoint 300 Pistol-Grip Lithium-Ion Rechargeable Spotlight w/ 120V AC Power Cord & Mount (Yellow)

SKU:
44910
Rating:
(0)
Q&A:
(0)
Waypoint 300 Pistol-Grip Lithium-Ion Rechargeable Spotlight w/ 120V AC Power Cord & Mount (Yellow)
Magnifying glass
Hover image to zoom
$187.47 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Corded, Battery

Description

–
Waypoint 300 Pistol-Grip Lithium-Ion Rechargeable Spotlight w/ 120V AC Power Cord & Mount (Yellow)

The lightweight, rechargeable Waypoint 300 shines bright, producing 1,000 lumens with a far-reaching 1,039m beam! Its portability and long runtime make it perfect for a variety of applications, including search and rescue, law enforcement, and outdoor recreation. It will even float if dropped into the water for easy retrieval.

Product Features
  • Pistol-grip spotlight with 3 modes:
  • High: 1,000 lumens; 1,039m beam distance; runs 3.75 hours
  • Medium: 550 lumens; 735m beam distance; runs 7.5 hours
  • Low: 35 lumens; 200m beam distance; runs 87 hours
  • Weight balanced design and cushioned grip handle for a comfortable hold
  • Trigger-style switch for easy momentary and constant on operation; secondary rotary switch selects High, Medium or Low mode
  • Powered by rechargeable lithium ion battery; fully recharges in 4 hours
  • Charge indicator LED: Red – Charging; Green – Charged
  • High-impact polycarbonate housing; rubberized lens ring
  • IPX8 waterproof to 2 meters; it floats! 1m impact-resistance tested
  • Includes high-strength adjustable lanyard
  • Integrated stand for scene lighting
  • 6.75” x 7.14” (17.15 cm x 18.14 cm)
  • 1.52 lb (691g)
  • Available in Yellow or Black
  • RoHS compliant

Specs

–
Product Type:

Flashlight

Lumens:

1000

Includes:

Power Cord

Lanyard

Power Source:

Corded

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy