Apply to be a TradeMaster!
Main product image of The Siege Hand Lantern
Magnifying glass
Hover image to zoom
The Siege Hand Lantern
Magnifying glass
Hover image to zoom
We no longer carry 44931
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
The Siege Hand Lantern

Product Features
  • Multiple modes:
  • White LED (four C4® LEDs) with cover removed:
  • High for brightest light; 540 lumens; runs 30 hours
  • Medium for bright light and longer run times; 275 lumens; runs 70 hours
  • Low provides extended run times for when less light is needed; 55 lumens; runs 295 hours
  • Red LED (one red LED)
  • Red LED High - Steady (night vision preserving mode); 10 lumens; runs 235 hours
  • Flash SOS mode for emergency signaling; 10 lumens; runs 430 hours
  • Night vision preserving mode extends run time for emergency preparedness
  • Polycarbonate glare-reducing cover provides soft, even 360° light distribution; comfortable to use in close quarters without impairing vision; cover is removable to illuminate large areas
  • Stand it upright or to use as an overhead light or hang it with D-ring on base of lantern
  • Incorporated D-rings on top and bottom of lantern - hang in either inverted or upright positions. They are spring-loaded to stow against the light, out of the way when not in use
  • Ergonomic handle designed to lock in upright or stowed position; incorporated hook allows for hanging on horizontal rope, cables and pipes
  • Uses three "D" cell alkaline batteries (sold separately)
  • Keyed battery door facilitates battery replacement in the dark
  • Recessed power button prevents accidental actuation; features battery level indicator
  • Battery level indicator changes from green, to yellow, to red, then to flashing red when batteries reach the end of their useable life
  • Durable, polymer construction with rubber molded base that provides stability on slippery or uneven surfaces
  • IPX7 waterproof to 1m submersion; it floats; 2m impact resistance tested
  • It floats so you can retrieve it if you drop it in the water
  • 7.25 in. (18.41 cm); 1 lb. 15 oz (878.83 grams) with batteries
  • Available in Coyote
  • RoHS compliant

Specs

–
Product Type:

Site Light

Lumens:

540

Power Source:

Battery

Battery Type:

D Cell

Batteries Included:

0

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm