Apply to be a TradeMaster!
Main product image of Super Siege USB Rechargeable Lantern
Magnifying glass
Hover image to zoom

Super Siege USB Rechargeable Lantern

SKU:
44945
Rating:
(0)
Q&A:
(0)
Super Siege USB Rechargeable Lantern
Magnifying glass
Hover image to zoom
$144.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery, Corded

Description

–
Super Siege USB Rechargeable Lantern

This rugged, rechargeable, 1,100 lumen outdoor lantern also provides an auxiliary USB power source to charge your USB devices. For softer lighting, use the low mode and extend your white light runtime to over 36 hours. Plus it's waterproof, and it floats!

  • Multiple modes:
    • White LED:
    • High for brightest light: 1,100 lumens; runs 5.75 hours
    • Medium for bright light and longer run time: 550 lumens; runs 11.5 hours
    • Low provides extended run time: 125 lumens; runs 36.25 hours
    • 4 Red LEDs (preserves night vision):
    • High: 2.7 lumens; runs 140 hours
    • Low: 1 lumen; runs 348 hours
    • Flash SOS mode for emergency signaling: 2.7 lumens; runs 320 hours
  • Durable, polymer construction with rubber base that provides stability on slippery or uneven surfaces; rubber cover protects charge and USB ports
  • Polycarbonate cover provides even 360° light distribution
  • Removable Glare Guard™ allows for task lighting
  • Rechargeable lithium Ion battery
  • Stand it upright or hang it with its D-ring on base of lantern to use as an overhead light
  • IPX7 waterproof to 1m submersion; 2m impact resistance tested
  • It floats so you can retrieve it if you drop it in the water
  • Includes a watertight compartment in the base to keep items dry
  • Portable USB charger:
    • 8+ full charges: Streamlight Stylus Pro® USB, Clipmate® USB, Double Clutch™ USB
    • 4 full charges: Streamlight ProTac HL® USB
    • 4+ full charges: Most smartphones
    • 2+ full charges: Most tablets
  • Ergonomic handle designed to lock in upright or stowed position; incorporated hook allows for hanging on horizontal edges
  • Recessed power button prevents accidental actuation
  • Battery level indicator changes from green, to yellow, to red, then to flashing red when battery needs to be recharged
  • Unbreakable polycarbonate lenses
  • 7.5 in (19.05 cm); 1 lb 14.0 oz (867.62g)
  • Includes AC charge cord
  • Available in yellow

Specs

–
Product Type:

Site Light

Lumens:

1100

Includes:

Charger

Power Cord

Power Source:

Battery

Corded

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy