Apply to be a TradeMaster!
Main product image of Siege X USB Rechargeable Outdoor Lantern
Magnifying glass
Hover image to zoom

Siege X USB Rechargeable Outdoor Lantern

SKU:
44956
Rating:
(0)
Q&A:
(0)
Siege X USB Rechargeable Outdoor Lantern
Magnifying glass
Hover image to zoom
44956 has been discontinued
Discontinued January 28, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Siege X USB Rechargeable Outdoor Lantern

The ultimate rechargeable outdoor lantern. This 2-in-1 lantern/flashlight combo provides 360° of light to illuminate a large area or a focused beam to light your path. Its small 4.5 inch size makes it the ideal camping companion and go to light source. It accepts the Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack OR two CR123A lithium batteries, so you'll always have a beam when you need it.

  • Multiple modes:
  • White LED:
  • High for brightest light: 325 lumens; runs 4.5 hours
  • Medium for bright light and longer run times: 170 lumens; runs 7.75 hours
  • Low provides extended run times for when less light is needed: 30 lumens; runs 25 hours
  • Red LED:
  • High - Steady (night vision preserving mode): 1.6 lumens; runs 22 hours
  • Flash SOS mode for emergency signaling: 1.6 lumens; runs 90 hours
  • Night vision preserving mode extends run time for emergency preparedness
  • Flashlight Mode
  • High: 300 lumens; runs 3.5 hours
  • Low: 40 lumens; runs 25 hours
  • Top of lantern functions as a flashlight with High and Low modes
  • MULTI-FUEL: Uses Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack; also accepts two CR123A lithium batteries, so you always have a light when you need it
  • Polycarbonate glare-reducing cover provides soft, even 360° light distribution; comfortable to use in close quarters without straining your eyes
  • Stand it upright, use it as an overhead light or hang it with integrated D-ring
  • Rugged polymer construction with rubber molded base that provides stability on slippery or uneven surfaces
  • Ergonomic handle designed to lock in upright or stowed position; incorporated hang hook
  • Recessed power button prevents accidental activation; features battery level indicator
  • Battery level indicator changes from green, to yellow, to red, then to flashing red when batteries reach the end of their usable life
  • IPX7 waterproof to 1m submersion; 2m impact resistance tested
  • 4.35” (11.05 cm); 7.2 oz. (204.12g) SL-B26 battery pack; 6.8 oz. (192.78g) CR123A batteries
  • Available in Coyote
  • RoHS compliant

Specs

–
Product Type:

Site Light

Lumens:

325

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm