Apply to be a TradeMaster!
Main product image of E-Flood LiteBox, White LED, Orange Plastic Body, 1 Lead-Acid Battery Included (615 Lumens), 45801
Magnifying glass
Hover image to zoom

E-Flood LiteBox, White LED, Orange Plastic Body, 1 Lead-Acid Battery Included (615 Lumens), 45801

SKU:
45801-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
E-Flood LiteBox, White LED, Orange Plastic Body, 1 Lead-Acid Battery Included (615 Lumens), 45801
Magnifying glass
Hover image to zoom
$377.48 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

"This industrial-duty, rechargeable lantern features a bright 1,500 lumens of light in a smooth flood pattern. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack.

  • 1,500 lumens on high
  • Choose low mode for a run time of 28 hours
  • Swivel neck allows you to aim the beam where you need it
  • 137 meter beam distance
  • IPX4 rated for weather resistant operation
  • Multi-function push-button switch with battery life indicator
  • High-impact ABS thermoplastic with easy grip handle"

Includes

  • LiteBox
  • rechargeable battery
  • 120V AC & DC charge cords
  • charging rack
  • shoulder strap

Specs

–
Material:

Plastic

Battery Type:

Lithium-Ion

Product Type:

Flastlight

Work Light

Includes:

Battery

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy