Apply to be a TradeMaster!
Main product image of E-Spot LiteBox, White LED, Orange Plastic Body, 1 Lead-Acid Battery Included (540 Lumens), 45851
Magnifying glass
Hover image to zoom

E-Spot LiteBox, White LED, Orange Plastic Body, 1 Lead-Acid Battery Included (540 Lumens), 45851

SKU:
45851
Rating:
(0)
Q&A:
(0)
E-Spot LiteBox, White LED, Orange Plastic Body, 1 Lead-Acid Battery Included (540 Lumens), 45851
Magnifying glass
Hover image to zoom
$356.71 each
In Stock
In Stock
Get 1 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

This industrial-duty, rechargeable lantern features a bright 1,500 lumens of light in a spot beam pattern that reaches 663 meters. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack.

  • 1,500 lumens on high, 663 meter beam distance
  • High-impact ABS thermoplastic with easy grip handle
  • Choose low mode for a run time of 28 hours
  • Swivel neck allows you to aim the beam where you need it
  • IPX4 rated for weather resistant operation
  • Multi-function push-button switch with battery life indicator
  • Fits existing LiteBox mounting racks

Includes

  • LiteBox
  • rechargeable battery
  • 120V AC/12V DC charge cords
  • charge rack
  • shoulder strap

Specs

–
Includes:

Battery

Color:

White

Material:

Plastic

Product Type:

Work Light

Flastlight

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy