Apply to be a TradeMaster!
Main product image of Portable LED Rechargeable Waterproof & Stackable Flood Light II
Magnifying glass
Hover image to zoom

Portable LED Rechargeable Waterproof & Stackable Flood Light II

SKU:
46000-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Portable LED Rechargeable Waterproof & Stackable Flood Light II
Magnifying glass
Hover image to zoom
$710.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery, Corded

Description

–
Portable LED Rechargeable Waterproof & Stackable Flood Light II

Turn to a higher power with the rechargeable Portable Scene Light II. This waterproof area light requires zero deployment time and features a 360° rotating head so you can aim the light where you need it. Need more light for a job? Stack multiple lights for a “light tower” configuration. Cordless and compact, this scene light eliminates tripping hazards common with corded lighting options. Plus, portability from job to job is a snap.

Product Features
  • Produces a high lumen flood pattern
  • Five intensity levels correspond to desired run time
    • 100%: 10,000 lumens; runs 2 hours
    • 80%: 8,300 lumens; runs 2.75 hours
    • 60%: 6,300 lumens; runs 3:75 hours
    • 40%: 4.500 lumens; runs 5.75 hours
    • 20%: 2,300 lumens; runs 11 hours
    • Digital display shows intensity level and run time
    • Hooked feet for hanging over doors, guard rails, fences, etc.
    • Easy to use toggle switch – choose from 5 intensity levels
    • Multi-level illumination for scene lighting; head swivels 360° to aim the beam where you need it
    • Lithium ion batteries charge in 6 hours
    • Batteries will continue charge while operating directly from an AC or DC power source so you can be confident that you will always have a light when you need it
    • Indefinite run time on AC or DC external power with the supplied power cords
    • IPX7 rated; waterproof to 1m for 30 minutes
    • High-impact, thermoplastic housing mounted in a virtually indestructible alloy steel frame
    • Includes AC/DC charge cords
    • Compact size (16x11x12 in; 40.6x28.9x30.5 cm)
    • Lightweight: 15.38 lbs. (6.1 kg)
    • Limited lifetime warranty

Specs

–
Product Type:

Flood Light

Lumens:

10000

Includes:

Power Cord

Power Source:

Battery

Corded

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy