Features a Single White Spot LED With Three White Flood LEDs for Either Long Distance or Up-Close Task Lighting. 90 Degree Tilting Head Reduces Neck Fatigue. Rugged, Low-Profile Design.
Includes
| Includes: | Battery |
|---|---|
| Battery Type: | Alkaline |
| Product Type: | Flastlight Work Light |
| Color: | White |
| Material: | Plastic |