Powerful Single White LED for Wide Area Task Lighting. 90 Degree Tilting Head Prevents Neck Fatigue. Rugged, Low-Profile Design. Tough Polycarbonate Construction with Elastomer Over Mold. IPX7 Waterproof to 1 Meter for 30 Minutes. 2 Meter Impact-Resistance Tested.
Includes
| Color: | White |
|---|---|
| Product Type: | Work Light Flastlight |
| Includes: | Battery |
| Material: | Plastic |
| Battery Type: | Alkaline |