Apply to be a TradeMaster!
Main product image of 3AA HAZ-LO Polymer Headlamp, LED, 270 Lumens, 5600 cd Beam Intensity, 8 Hr Max Run Time, 61200
Magnifying glass
Hover image to zoom

3AA HAZ-LO Polymer Headlamp, LED, 270 Lumens, 5600 cd Beam Intensity, 8 Hr Max Run Time, 61200

SKU:
61200
Rating:
(0)
Q&A:
(0)
3AA HAZ-LO Polymer Headlamp, LED, 270 Lumens, 5600 cd Beam Intensity, 8 Hr Max Run Time, 61200
Magnifying glass
Hover image to zoom
$80.06 each
In Stock
In Stock
Get 25 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

The 3AA HAZ-LO is an intrinsically safe long-running headlamp for use in atmospheres containing hazardous gases, vapors and liquids.

  • Class I, Div. 1 rated
  • 270 lumens; 150 m beam; runs 8 hours
  • 90 degree tilting head prevents neck fatigue
  • Push-button switch provides easy operation when wearing heavy gloves
  • 1 meter impact-resistance tested; O-Ring sealed, water resistant
  • Unbreakable polycarbonate lens

Features

  • Intrinsically safe

Includes

  • 3 AA Batteries
  • Elastic Head Strap
  • Rubber Hard Hat Strap

Specs

–
Battery Type:

Alkaline

Product Type:

Work Light

Flastlight

Includes:

Battery

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy