Apply to be a TradeMaster!
Main product image of Protac Tactical LED Headlamp
Magnifying glass
Hover image to zoom

Protac Tactical LED Headlamp

SKU:
61304-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Protac Tactical LED Headlamp
Magnifying glass
Hover image to zoom
$73.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Protac Tactical LED Headlamp

Product Features
  • Designed for maximum illumination with a wide beam to light an entire area
  • TEN-TAP® Programming - Choice of three user selectable programs:
  • High/medium/low 2. High only 3. Low/medium/high
  • Three lighting modes:
  • High for super-bright light with far-reaching beam distance; 635 lumens; 184m beam distance; runs 1.75 hours; 8,500 candela
  • Medium for bright light and longer run times; 105 lumens; 76m beam distance; runs 8 hours; 1,450 candela
  • Low for extended run times and when a less intense beam is ideal; 20 lumens; 33m beam distance; runs 36 hours; 280 candela
  • Solid State power regulation provides maximum light output throughout battery life
  • 90 degree tilting head reduces neck fatigue
  • Powered by two 3V CR123A lithium batteries (included)
  • Durable, anodized aluminum construction; gasket-sealed, glass lens
  • IPX4 water-resistant; 1 meter impact resistance tested
  • Ships with rubber helmet strap installed; also includes adjustable elastic headstrap
  • 6.6 oz. (187g)

Specs

–
Includes:

Battery

Product Type:

Flastlight

Work Light

Color:

White

Material:

Aluminum

Battery Type:

Lithium

Lumens:

635

Power Source:

Battery

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy