TEN-TAP Programming Allows for User Selection of One of Three Different Programs: High/Medium/Low, High Only, Low/Medium/High. 90 Degree Tilting Head. Adjustable Elastic Straps fit Comfortably on Your Head or Rubber Straps for Your Hard Hat. 6000 Series Machined Aircraft Aluminum with Anodized Finish. IPX4 Water-Resistant. 2 Meter Impact-Resistance Tested. Micro USB Charge Port Under Water-Resistant Rubber Cover.
Includes
| Product Type: | Work Light Flastlight |
|---|---|
| Battery Type: | Lithium-Ion |
| Includes: | Battery |
| Material: | Aluminum |
| Color: | White |