Apply to be a TradeMaster!
Main product image of Protac HL USB Rechargeable Tactical LED Headlamp
Magnifying glass
Hover image to zoom

Protac HL USB Rechargeable Tactical LED Headlamp

SKU:
61307-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Protac HL USB Rechargeable Tactical LED Headlamp
Magnifying glass
Hover image to zoom
$147.50 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Protac HL USB Rechargeable Tactical LED Headlamp

The HL® Series now has a hands-free, USB rechargeable lighting solution! When your task requires both hands and a bright light with a wide flood beam, reach for the ProTac HL USB Headlamp. Charge on-the-go using almost any USB source. Plus this headlamp accepts multiple battery sources as a backup, so you’ll always have power when you need it.

Product Features
  • Designed for maximum illumination with a wide beam to light an entire area
  • Three lighting modes:
  • High for super-bright light: 1,000 lumens; 232m beam; runs 1.5 hours
  • Medium for bright light and longer run time: 400 lumens; 147m beam; runs 2.75 hours
  • Low for a less intense beam and extended run time: 65 lumens; 60m beam; runs 20 hours
  • Features TEN-TAP® programming, which allows the user to select one of three different programs: 1.) high/medium/low (default program); 2.) high only 3.) low/medium/high
  • Solid State power regulation provides maximum light output throughout battery life
  • IPX4 water-resistant; 2m impact resistance tested
  • 90° tilting head reduces neck fatigue
  • Powered by rechargeable lithium ion battery (included); Recharges in 5 hours; also accepts a Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
  • Features a tethered diffuser cap for flood beam; stores on light body when not in use. Red and green colored lens filters also included
  • Durable, anodized aluminum construction; gasket-sealed glass lens
  • Includes rubber and elastic headstraps, USB cord and lithium ion battery
  • 8.1 oz. (230g)

Specs

–
Product Type:

Headlamp

Lumens:

1000

Includes:

Power Cord

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy