Apply to be a TradeMaster!
Main product image of Enduro Pro Multi-Function LED Headlamp
Magnifying glass
Hover image to zoom

Enduro Pro Multi-Function LED Headlamp

SKU:
61420
Rating:
(1)
Q&A:
(0)
Enduro Pro Multi-Function LED Headlamp
Magnifying glass
Hover image to zoom
$23.06 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Enduro Pro Multi-Function LED Headlamp

A low-profile multi-function headlamp with the performance you’ve come to expect from Streamlight headlamps. Three lighting modes to cover a variety of tasks: spot beam for a focused beam, flood for soft area illumination that won’t tire your eyes and red or green LEDs to preserve night vision.

Product Features
  • Multi-function push-button with mode memory
  • Tough polycarbonate thermoplastic construction with elastomer over mold; unbreakable polycarbonate lenses
  • Powered by three “AAA” alkaline batteries; also accepts “AAA” lithium batteries
  • 45º tilting head
  • IPX4 water-resistant; 2m impact resistance tested
  • Includes three “AAA” alkaline batteries and elastic headstrap

Specs

–
Product Type:

Headlamp

Lumens:

200

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

3

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Headlamp I've found

No useless features like flash and colors you never use, just low, medium, & high. Plus you can turn it off by hitting the button once, which is a feature all headlamps should have, no need to push the button 6 times to turn it off, like most lamps!
JB
Michigan
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy