Apply to be a TradeMaster!
Main product image of Enduro Pro LED Headlamp, 6 Operating Modes w/ (3) AAA Rechargeable Batteries, 61422
Magnifying glass
Hover image to zoom

Enduro Pro LED Headlamp, 6 Operating Modes w/ (3) AAA Rechargeable Batteries, 61422

SKU:
61422
Rating:
(0)
Q&A:
(0)
Enduro Pro LED Headlamp, 6 Operating Modes w/ (3) AAA Rechargeable Batteries, 61422
Magnifying glass
Hover image to zoom
$46.06 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, White
Product Highlight: Material
Polycarbonate

Description

–

Spot & Flood Modes with High, Medium & Low Settings. Multi-Function Switch Remembers Last Mode Used.

Includes

  • Enduro Pro Headlamp
  • Elastic & Rubber Head Straps
  • 3M Dual-Lock Fasteners & (3) AAA Alkaline Batteries

Specs

–
Color:

Red

White

Battery Type:

Alkaline

Product Type:

Work Light

Flastlight

Includes:

Battery

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy