Apply to be a TradeMaster!
Main product image of Enduro Pro Haz-Lo Battery-Powered Spot & Floor Headlamp
Magnifying glass
Hover image to zoom

Enduro Pro Haz-Lo Battery-Powered Spot & Floor Headlamp

SKU:
61424
Rating:
(0)
Q&A:
(0)
Enduro Pro Haz-Lo Battery-Powered Spot & Floor Headlamp
Magnifying glass
Hover image to zoom
$27.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Enduro Pro Haz-Lo Battery-Powered Spot & Floor Headlamp

The Enduro Pro HAZ-LO is a low-profile industrial headlamp with Class I, Div 1 safety ratings. Three lighting modes cover a variety of tasks: spot for a focused beam, flood for soft area illumination that won’t tire your eyes and spot/flood combo for even more light output.

Product Features
  • Three modes: spot/flood combo for increased light output, spot for distance, flood for area illumination
  • Spot/Flood combo: 235 lumens; runs 4.75 hours
  • Spot: 160 lumens; 73m beam; runs 5 hours; 1,320 candela
  • Flood: 160 lumens; 20m beam; runs 5 hours; 100 candela
  • Multi-function push-button switch
  • Tough thermoplastic construction with polycarbonate lenses
  • Powered by three “AAA” alkaline batteries
  • 45º tilting head, especially handy for reading
  • IP67 waterproof; 2 meter impact resistance tested
  • Includes three “AAA” alkaline batteries, elastic head strap, rubber hard hat strap, and 3M® Dual Lock® reclosable fasteners for strapless mounting to hard hats
  • 3.5 oz (99.2 grams) with batteries

Specs

–
Product Type:

Headlamp

Lumens:

235

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

3

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy