Remembers Last Mode Used & Defaults to Low Beam When Powering On. 45 Degree Tilting Head, Handy For Reading. Multi-Function, Push-Button Switch for Ease of use with Gloves. Tough, Polycarbonate Thermoplastic Construction with Elastomer Over Mold. Unbreakable Polycarbonate Lenses. IPX4 Water-Resistant. 2 Meter Impact-Resistance Tested.
Includes
| Material: | Thermoplastic |
|---|---|
| Product Type: | Flastlight Work Light |
| Battery Type: | Lithium |
| Includes: | Battery |
| Color: | White |