Apply to be a TradeMaster!
Main product image of Enduro Pro USB Rechargeable Multi-Function LED Headlamp
Magnifying glass
Hover image to zoom

Enduro Pro USB Rechargeable Multi-Function LED Headlamp

SKU:
61436
Rating:
(0)
Q&A:
(0)
Enduro Pro USB Rechargeable Multi-Function LED Headlamp
Magnifying glass
Hover image to zoom
$48.07 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
This Enduro Pro USB Rechargeable Multi-Function LED Headlamp is manufactured by Streamlight.

Save money over the cost of standard batteries with the Enduro Pro USB rechargeable headlamp. You’ll always have the light you need with spot and flood beams, each with high, medium and low modes. Spot gives you a bright, focused beam and flood gives you soft, area illumination that won’t tire your eyes on a long job.

Product Features
  • Spot and flood beams, each with high, medium and low modes
  • Spot for distance lighting:
  • High: 200 lumens; 91m beam; runs 6.25 hours
  • Medium: 90 lumens; 60m beam; runs 19 hours
  • Low: 25 lumens; 32m beam; runs 48 hours
  • Flood for area illumination for tasks at arm’s length:
  • High: 145 lumens; 30m beam; runs 7 hours
  • Medium: 50 lumens; 18m beam; runs 21 hours
  • Low: 15 lumens; 11m beam; runs 48 hours
  • Multi-function push-button switch with charge status indicator
  • USB rechargeable lithium polymer battery charges in 4 hours
  • Tough polycarbonate thermoplastic construction with elastomer over mold; unbreakable polycarbonate lenses
  • 45º tilting head
  • IPX4 water-resistant; 2m impact resistance tested
  • Includes USB cord and elastic headstrap
  • Industrial model includes USB cord, elastic headstrap, rubber hard hat strap and 3M® Dual Lock® reclosable fasteners
  • 3.6oz. (102.0 g)

Specs

–
Product Type:

Headlamp

Lumens:

200

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy