Apply to be a TradeMaster!
Main product image of USB HAZ-LO Headlamp, LED, 3 Operating Modes w/ (1) Rechargeable Battery, 61460
Magnifying glass
Hover image to zoom

USB HAZ-LO Headlamp, LED, 3 Operating Modes w/ (1) Rechargeable Battery, 61460

SKU:
61460-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
USB HAZ-LO Headlamp, LED, 3 Operating Modes w/ (1) Rechargeable Battery, 61460
Magnifying glass
Hover image to zoom
$113.10 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic

Description

–

Sits Tight Against a Hard Hat. Flood Beam Is Designed To Allow for Shadow Free Operation When on a Hard Hat. Flood, Spot & Combo Lighting Modes. Multi-Function, Push-Button Switch Easy To Use With Gloves. Tough, Polycarbonate Thermoplastic Construction With Elastomer Button. Unbreakable Polycarbonate Lenses That Are Recessed To Prevent Scratches. IP67 Dust-Tight & Waterproof to 1 Meter for 30 Minutes. 2 Meter Impact-Resistance Tested.

Includes

  • USB HAZ-LO Headlamp
  • Elastic & Rubber Straps
  • 3M Dual-Lock Fasteners & 120V AC Charge Cord

Specs

–
Includes:

Battery

Battery Type:

Lithium-Ion

Product Type:

Flastlight

Work Light

Color:

White

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy