Apply to be a TradeMaster!
Main product image of Flipmate LED USB-Rechargeable Work Light (Red)
Magnifying glass
Hover image to zoom

Flipmate LED USB-Rechargeable Work Light (Red)

SKU:
61501
Rating:
(0)
Q&A:
(0)
Flipmate LED USB-Rechargeable Work Light (Red)
Magnifying glass
Hover image to zoom
$85.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Color
Red

Description

–
Flipmate LED USB-Rechargeable Work Light (Red)

Inspect, identify and repair with the super-compact Flipmate. It produces bright white light for everyday use or high CRI light with Streamlight’s Color-Rite Technology™ to identify color differences in paint or wires. Fits comfortably in the palm of your hand, allowing you to illuminate hard-to-get-to spaces, like under the dash. Go hands-free with the flat, magnetic base and stowable hook.

Product Features
  • Compact work light with cool white LEDs and 90 CRI LEDs with Streamlight’s Color-Rite Technology™ - each with high and low modes:
  • Cool white LEDs provide bright white light
  • High: 500 lumens; runs 2.5 hours
  • Low: 250 lumens; 5.75 hours
  • 90 CRI LEDs with Streamlight’s Color-Rite Technology allow you to better see the color spectrum so you can differentiate between paint or wire colors:
  • High: 400 lumens; runs 2.5 hours
  • Low: 200 lumens; runs 6 hours
  • Light bar rotates 270° to aim the beam where you need it
  • Ultra-thin design fits into tight spaces
  • Durable hinge; folds in half for storage
  • Hands-free features: magnetic base or stowable hang hook
  • Machined aircraft aluminum construction; unbreakable polycarbonate lens
  • IPX4 water-resistant; 2m impact resistance tested
  • USB rechargeable; Lithium ion battery recharges in 4.5 hours
  • Folded length: 4.58” (11.63 cm); Extended length: 7.94” (20.17 cm)

Specs

–
Product Type:

Light Bar

Color:

Red

Lumens:

500

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy