Apply to be a TradeMaster!
Main product image of Syclone Ultra-Compact Rechargeable Work Light w/ Spot & Flood Lighting
Magnifying glass
Hover image to zoom

Syclone Ultra-Compact Rechargeable Work Light w/ Spot & Flood Lighting

SKU:
61510
Rating:
(0)
Q&A:
(0)
Syclone Ultra-Compact Rechargeable Work Light w/ Spot & Flood Lighting
Magnifying glass
Hover image to zoom
$62.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Syclone Ultra-Compact Rechargeable Work Light w/ Spot & Flood Lighting

Inspect, identify and repair. The Syclone produces bright white light for everyday use or high CRI light with Streamlight’s Color-Rite Technology® for paint matching or identifying color differences in wires. Ultra-compact design doesn’t get in the way, plus it fits in small spaces. Go hands-free with the flat, magnetic base and stowable hook.

Product Features
  • Ultra-compact worklight with a cool white LED and a 90 CRI LED with Streamlight’s Color-Rite Technology® - each with high, medium and low modes
  • Spot with cool white LEDs provide bright white light
  • High: 400 lumens; 141m beam; runs 2 hours
  • Medium: 200 lumens; 95m beam; runs 4.5 hours
  • Low: 100 lumens; 72m beam; runs 9.5 hours
  • Spot with cool white LEDs provide bright white light
  • Flood with 90 CRI LED using Streamlight’s Color-Rite Technology for paint matching or to differentiate between wire colors:
  • High: 300 lumens; 48m beam; runs 2 hours
  • Medium: 150 lumens; 35m beam; runs 4 hours
  • Low: 75 lumens; 24m beam; runs 8 hours
  • Head swivels 360° to aim the beam where you need it; adjustable with one hand
  • Hands-free features: magnetic base or stowable hang hook
  • Tough thermoplastic construction; chemical-resistant lens - withstands most common automotive chemicals
  • IPX4 water-resistant; 2m impact resistance tested
  • USB rechargeable; lithium polymer battery recharges in 4.5 hours
  • 2.97” (7.54 cm); 5.3 oz (150g)

Specs

–
Product Type:

Area Light

Lumens:

400

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy