Apply to be a TradeMaster!
Main product image of Double Clutch USB Headlamp, LED, 4 Operating Modes w/ (1) AAA Rechargeable Battery, 61602
Magnifying glass
Hover image to zoom

Double Clutch USB Headlamp, LED, 4 Operating Modes w/ (1) AAA Rechargeable Battery, 61602

SKU:
61602
Rating:
(0)
Q&A:
(0)
Double Clutch USB Headlamp, LED, 4 Operating Modes w/ (1) AAA Rechargeable Battery, 61602
Magnifying glass
Hover image to zoom
$83.85 each
In Stock
In Stock
Get 29 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White

Description

–

Locking Mechanism Opens Easily to Access Battery Compartment for Recharging/Replacing Batteries, but Keeps the Body from Popping Open if Dropped. 60 Degree Tilting Head. Low-Profile Design with Optimized Center of Gravity Provides Maximum Comfort & Stability During Use. Tough, Polycarbonate Construction with Polycarbonate Lens. IPX4 Water-Resistant. 2 Meter Impact-Resistance Tested.

Includes

  • Double Clutch USB Headlamp
  • Elastic & Rubber Straps
  • USB Charge Cord & Rechargeable Lithium Polymer Battery

Specs

–
Material:

Polycarbonate

Battery Type:

Lithium

Product Type:

Flastlight

Work Light

Color:

White

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy