Apply to be a TradeMaster!
Main product image of Bandit Headlamp, LED, 2 Operating Modes w/ (1) 3.7V Rechargeable Battery, 61703
Magnifying glass
Hover image to zoom

Bandit Headlamp, LED, 2 Operating Modes w/ (1) 3.7V Rechargeable Battery, 61703

SKU:
61703
Rating:
(0)
Q&A:
(0)
Bandit Headlamp, LED, 2 Operating Modes w/ (1) 3.7V Rechargeable Battery, 61703
Magnifying glass
Hover image to zoom
$47.79 each
In Stock
In Stock
Get 33 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polycarbonate

Description

–

Low-Profile Design. Produces Bright, Even, Diffused Light with Less Shadow Than Spot Beams so That Beam Doesn't "Bounce". Ideal for Up-Close Tasks. 450 mAh Lithium Polymer Cell. Impact-Resistant Polycarbonate Body & Lens. IPX4 Weather-Resistant. 2 Meter Impact-Resistance Tested.


Includes

  • Bandit Headlamp
  • Visor Clip
  • Elastic & Rubber Straps
  • 3M Dual Lock Fasteners & USB Charge Cord

Specs

–
Product Type:

Work Light

Flastlight

Battery Type:

Lithium

Includes:

Battery

Color:

White

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy