Apply to be a TradeMaster!
Main product image of Bandit Pro USB Rechargeable LED Headlamp with Elastic Headband and Hat Clip
Magnifying glass
Hover image to zoom

Bandit Pro USB Rechargeable LED Headlamp with Elastic Headband and Hat Clip

SKU:
61710
Rating:
(0)
Q&A:
(0)
Bandit Pro USB Rechargeable LED Headlamp with Elastic Headband and Hat Clip
Magnifying glass
Hover image to zoom
$32.92 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
The Bandit Pro is a long-running, sleek headlamp that is USB rechargeable and provides 180 lumens of diffused light that is ideal for up-close tasks. Runs up to 21 hours at 35 lumens on low mode.

Product Features
  • Three output modes:
    • High: 180 lumens; runs 4.5 hours
    • Low: 35 lumens; runs 21 hours
    • Emergency flash - flashes on high - 180 lumens
  • Smooth and diffused light is ideal for reading and other close-range tasks
  • USB rechargeable battery charges in the light in 3.5 hours
  • Lightweight – 1.6 oz. (45.4g) and low profile
  • Push-button switch with charging indicator - shines red while charging, green when charged
  • Low battery indicator - light will blink when there is approximately 5 minutes of run time remaining
  • Durable, impact-resistant construction
  • IPX4 weather-resistant; 2m impact resistance tested
  • Includes 5” (12.7 cm) USB cord, and elastic headstrap
  • 2 year limited warranty

Specs

–
Product Type:

Headlamp

Lumens:

180

Includes:

USB Cable

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Batteries Included:

1

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy