Apply to be a TradeMaster!
Main product image of Stylus Mini Flashlight w/ White LED Bulb, (3) AAAA Batteries Included, Black, 65018
Magnifying glass
Hover image to zoom

Stylus Mini Flashlight w/ White LED Bulb, (3) AAAA Batteries Included, Black, 65018

SKU:
65018-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Stylus Mini Flashlight w/ White LED Bulb, (3) AAAA Batteries Included, Black, 65018
Magnifying glass
Hover image to zoom
$25.49 each
In Stock
In Stock
Get 369 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

The Stylus penlight is a sleek light that uses three AAAA batteries and goes anywhere you need it. It functions as a perfect inspection light for under the hood, in your purse, or at work. At a little over 6 inches, it fits neatly in your pocket and comes with a pocket clip.

  • 6.21 inch sleek pen sized light
  • Inspection light for professionals
  • White LED light with 24 meter beam distance
  • Runs up to 24 continuous hours
  • IPX4 water resistant
  • About the size of a pen
  • Fits neatly in your pocket

Features

  • Water-Resistant
  • Impact-Resistant

Includes

  • Flashlight
  • (3) AAAA alkaline batteries
  • pocket clip
  • Glare Guard

Specs

–
Product Type:

Flastlight

Work Light

Battery Type:

Alkaline

Color:

White

Includes:

Battery

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy