Apply to be a TradeMaster!
Main product image of Stylus Mini Flashlight, Blue LED, (3) AAAA Batteries Included, Black, 65022
Magnifying glass
Hover image to zoom

Stylus Mini Flashlight, Blue LED, (3) AAAA Batteries Included, Black, 65022

SKU:
65022-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Stylus Mini Flashlight, Blue LED, (3) AAAA Batteries Included, Black, 65022
Magnifying glass
Hover image to zoom
$22.88 each
In Stock
In Stock
Get 25 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Blue

Description

–

The Stylus is an ultra-slim penlight with a blue LED perfect for tactical use. At a little over 6 inches, it fits neatly in your pocket and comes with a pocket clip.

  • 2 lumen blue LED with 21m beam distance
  • Durable machined aluminum construction
  • Handy penlight at just over 6 inches
  • IPX4 water resistant
  • Runs up to 24 continuous hours
  • About the size of a pen
  • Fits neatly in your pocket

Features

  • Pocket Clip

Includes

  • Flashlight
  • (3) AAAA alkaline batteries
  • pocket clip
  • Glare Guard

Specs

–
Battery Type:

Alkaline

Product Type:

Flastlight

Work Light

Material:

Aluminum

Includes:

Battery

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy