Apply to be a TradeMaster!
Main product image of Stylus Penlight, LED, 11 Lumens, 140 cd Beam Intensity, 24 Hr Max Run Time, 24m Beam Distance, Class I Div 1 Safety Rated, (3) AAAA Batteries Included (Black), 65058
Magnifying glass
Hover image to zoom

Stylus Penlight, LED, 11 Lumens, 140 cd Beam Intensity, 24 Hr Max Run Time, 24m Beam Distance, Class I Div 1 Safety Rated, (3) AAAA Batteries Included (Black), 65058

SKU:
65058
Rating:
(0)
Q&A:
(0)
Stylus Penlight, LED, 11 Lumens, 140 cd Beam Intensity, 24 Hr Max Run Time, 24m Beam Distance, Class I Div 1 Safety Rated, (3) AAAA Batteries Included (Black), 65058
Magnifying glass
Hover image to zoom
$24.11 each
In Stock
In Stock
Get 56 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

6.21 inch sleek pen sized light, Inspection light for professionals White LED light with 24 meter beam distance Runs up to 24 continuous hours IPX4 water resistant About the size of a pen Fits neatly in your pocket

Features

  • Class I
  • Division 1 safety-rated

Includes

  • (3) AAAA Batteries
  • Pocket Clip
  • Glare Guard

Specs

–
Material:

Aluminum

Product Type:

Work Light

Flastlight

Battery Type:

Alkaline

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy