Apply to be a TradeMaster!
Main product image of Stylus Reach 18 Penlight
Magnifying glass
Hover image to zoom

Stylus Reach 18 Penlight

SKU:
65418
Rating:
(0)
Q&A:
(0)
Stylus Reach 18 Penlight
Magnifying glass
Hover image to zoom
$28.15 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Stylus Reach 18 Penlight

All the great features of the Stylus Reach with an additional 11.5" of "reach." Thanks to its flexible cable, nothing is out of sight.

Product Features
  • High-intensity white LED,
  • 11 lumen; runs 24 hours
  • Uses three "AAAA" alkaline batteries (included)
  • Features a momentary blink switch and constant on
  • Cable allows for 25" of reach
  • IPX4 water-resistant
  • Individually serialized
  • Pocket clip
  • L x D: 25" x .375" (64 cm x .95 cm)
  • 2.5 oz (99.2 g)
  • Available in Black
  • Limited Lifetime Warranty

Specs

–
Product Type:

Penlight

Lumens:

11

Power Source:

Battery

Battery Type:

AAAA

Batteries Included:

3

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy