Apply to be a TradeMaster!
Main product image of Stylus Reach Flexible Inspection Penlight
Magnifying glass
Hover image to zoom

Stylus Reach Flexible Inspection Penlight

SKU:
65618
Rating:
(0)
Q&A:
(0)
Stylus Reach Flexible Inspection Penlight
Magnifying glass
Hover image to zoom
$24.14 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Stylus Reach Flexible Inspection Penlight

This penlight is ready for a variety of tasks. Featuring a 7-inch flexible cable with a high-intensity white LED of 11 lumens mounted at the end, this light is a good choice for seeing into tight spots or out-of-the way nooks and crannies.

Product Features
  • High-intensity white LED
  • 11 lumens; runs 24 hours
  • Uses three "AAAA" size alkaline batteries (included)
  • Seven-inch extension cable allows for 14" (35.6cm) of reach
  • Features momentary blink or constant on operation
  • Individually serialized
  • Removable pocket clip
  • IPX4 water resistant
  • Extended length:14" (35.6 cm)
  • Folded length: 7" (17.78 cm)
  • Weight: 1.7 oz (48.2 g) with batteries
  • Limited Lifetime Warranty

Specs

–
Product Type:

Penlight

Lumens:

11

Power Source:

Battery

Battery Type:

AAAA

Batteries Included:

3

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy