Apply to be a TradeMaster!
Main product image of Stylus Reach Mini Flashlight w/ White LED Bulb, (3) AAAA Batteries Included, Black, 65658
Magnifying glass
Hover image to zoom

Stylus Reach Mini Flashlight w/ White LED Bulb, (3) AAAA Batteries Included, Black, 65658

SKU:
65658
Rating:
(0)
Q&A:
(0)
Stylus Reach Mini Flashlight w/ White LED Bulb, (3) AAAA Batteries Included, Black, 65658
Magnifying glass
Hover image to zoom
$29.24 each
In Stock
In Stock
Get 63 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

This penlight is ready for any tight corner. Featuring a 7-inch flexible cable with a high intensity white LED mounted at the end, this light is a good choice for seeing into tight spots. Ideal for automotive and industrial professionals.

  • Full extension allows for 14 inches of reach
  • Twist and turn the cable into any position to light any crevice
  • Handy pocket clip
  • 11 lumens
  • Folded up it measures 7 inches for easy storage
  • IPX4 rated for water resistance
  • Momentary or constant on operation

Features

  • Water-Resistant

Includes

  • Flashlight
  • (3) AAAA alkaline batteries
  • pocket clip

Specs

–
Product Type:

Flastlight

Work Light

Includes:

Battery

Color:

White

Material:

Aluminum

Battery Type:

Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy