Apply to be a TradeMaster!
Main product image of Stylus Pro Super Bright LED Penlight (Black)
Magnifying glass
Hover image to zoom

Stylus Pro Super Bright LED Penlight (Black)

SKU:
66118
Rating:
(1)
Q&A:
(0)
Stylus Pro Super Bright LED Penlight (Black)
Magnifying glass
Hover image to zoom
$24.20 each
In Stock
In Stock
Get 16 Mon, Sep 28
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Stylus Pro Super Bright LED Penlight (Black)

This penlight conveniently fits in your pocket. Ideal for anyone that needs a compact, durable light to carry on a daily basis.

Product Features
  • White LED delivers 100 lumens; 62m beam; runs 8 hours
  • Push button tail switch – momentary or constant on operation
  • Includes two "AAA" alkaline batteries and tear-resistant nylon holster
  • Low battery indicator - flashlight strobes when fresh batteries are needed
  • Type II MIL-SPEC abrasion and corrosion-resistant anodized aircraft aluminum construction with unbreakable, scratch-resistant polycarbonate lens
  • IPX4 water-resistant; 1m impact resistance tested
  • About the size of a marker, it conveniently fits in your pocket and a removable pocket clip ensures it stays in place
  • 5.3" (134mm); 1.64 oz (46.9 g)

Specs

–
Product Type:

Penlight

Lumens:

100

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Bright light and easy to carry
Jerome
Oden, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy