Apply to be a TradeMaster!
Main product image of Stylus Pro Mini Penlight w/ White C4 LED Bulb, (2) AAA Batteries Included, Silver, 66121
Magnifying glass
Hover image to zoom

Stylus Pro Mini Penlight w/ White C4 LED Bulb, (2) AAA Batteries Included, Silver, 66121

SKU:
66121-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Stylus Pro Mini Penlight w/ White C4 LED Bulb, (2) AAA Batteries Included, Silver, 66121
Magnifying glass
Hover image to zoom
$31.65 each
In Stock
In Stock
Get 8 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

The Stylus Pro is a sleek penlight that conveniently fits in your pocket. This flashlight is ideal for anyone that needs a compact, durable light to carry on a daily basis. It accepts AAA alkaline batteries and shines bright at 100 lumens for eight hours.

  • 100 lumens and 8 hours of runtime
  • 62 meter beam
  • Fits in your pocket, and includes a pocket clip
  • Handy push button tail switch
  • Compact 5.3 inches and durable aluminum construction
  • IPX4 water resistant
  • Flashlight strobes when fresh batteries are needed

Includes

  • Flashlight
  • (2)

Specs

–
Product Type:

Work Light

Flastlight

Includes:

Battery

Material:

Aluminum

Battery Type:

Alkaline

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy