Apply to be a TradeMaster!
Main product image of Stylus Pro penlight w/ White LED Bulb, 90 Lumens, 6.5 Hr Run Time, (2) AAA Batteries Included, 66129
Magnifying glass
Hover image to zoom

Stylus Pro penlight w/ White LED Bulb, 90 Lumens, 6.5 Hr Run Time, (2) AAA Batteries Included, 66129

SKU:
66129
Rating:
(0)
Q&A:
(0)
Stylus Pro penlight w/ White LED Bulb, 90 Lumens, 6.5 Hr Run Time, (2) AAA Batteries Included, 66129
Magnifying glass
Hover image to zoom
$28.76 each
In Stock
In Stock
Get 12 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
  • 100 lumens and 8 hours of runtime
  • 62 meter beam
  • Fits in your pocket, and includes a pocket clip
  • Handy push button tail switch
  • Compact 5.3 inches and durable aluminum construction
  • IPX4 water resistant
  • Flashlight strobes when fresh batteries are needed

Features

  • Tail-Cap Switch On/Off

Includes

  • Pocket Clip
  • (2) AAA Batteries

Specs

–
Product Type:

Work Light

Flastlight

Material:

Aluminum

Includes:

Battery

Battery Type:

Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy