Apply to be a TradeMaster!
Main product image of Stylus Pro USB Rechargeable Super Bright LED Penlight (Black)
Magnifying glass
Hover image to zoom

Stylus Pro USB Rechargeable Super Bright LED Penlight (Black)

SKU:
66133
Rating:
(2)
Q&A:
(0)
Stylus Pro USB Rechargeable Super Bright LED Penlight (Black)
Magnifying glass
Hover image to zoom
$74.86 each
In Stock
In Stock
Get 14 Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Stylus Pro USB Rechargeable Super Bright LED Penlight (Black)

he Stylus Pro USB rechargeable penlight features a slimmer design. It provides the flexibility of charging on-the-go using virtually any USB power source. Now shining brighter at 350 lumens.

Product Features
  • High and low modes:
  • 350 lumens; 109m beam; runs 1.5 hours
  • 90 lumens; 58m beam; runs 3.5 hours
  • Lithium ion battery recharges in-product in 2.5 hours
  • Charge indication LED: LED Red — Charging; LED Green — Charged
  • Durable anodized machined aluminum construction; gasket-sealed glass lens
  • Water-resistant sliding metal sleeve protects USB port
  • Push button tail switch — momentary or constant on operation
  • IPX4 water resistant; 1m impact resistance tested
  • Includes removable pocket clip and tear resistant nylon holster
  • 5.95" (151 mm); 1.8 oz. (51g) with battery
  • Limited lifetime warranty

Specs

–
Product Type:

Penlight

Lumens:

350

Includes:

Power Cord

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best Pen Light I've Had

This Light Is Absolutely Perfect For Service. I Keep It On Me At All Times Great For Service When You Need To See. I Literally Charge It Once Every Other Week Or So. I Only Use It For Quick Things If I Need Long Time Light I Use A Head Lamp.
Richard
Bolivar Mo
4 years ago
Was this review helpful to you?

Best Pen Light I've Had

This Light Is Absolutely Perfect For Service. I Keep It On Me At All Times Great For Service When You Need To See. I Literally Charge It Once Every Other Week Or So. I Only Use It For Quick Things If I Need Long Time Light I Use A Head Lamp.
Richard
Bolivar Mo
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy