Apply to be a TradeMaster!
Main product image of Stylus Pro USB Handheld Flashlight, LED, 3.5 Hr Max Run Time, 1 Light Mode, Black, 66134
Magnifying glass
Hover image to zoom

Stylus Pro USB Handheld Flashlight, LED, 3.5 Hr Max Run Time, 1 Light Mode, Black, 66134

SKU:
66134
Rating:
(0)
Q&A:
(0)
Stylus Pro USB Handheld Flashlight, LED, 3.5 Hr Max Run Time, 1 Light Mode, Black, 66134
Magnifying glass
Hover image to zoom
$81.54 each
In Stock
In Stock
Get 51 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–

A slim USB rechargeable penlight with amazing brightness, the Stylus Pro USB allows you the flexibility of charging on-the-go with a choice of high or low mode to fit your task at hand. At just under 6 inches, this durable and compact aluminum penlight travels well.

  • 350 lumens on high; 90 lumens on low
  • Water resistant sliding metal sleeve protects USB port
  • Push button tail switch for easy operation
  • Fully recharges in 2.5 hours; includes charge indicator
  • IPX4 water resistant and 1 meter impact resistance tested
  • Choose low mode for 3.5 hour runtime
  • 5.95 inches long and sleek design fits in your pocket

Features

  • Momentary
  • Constant On

Includes

  • Flashlight
  • rechargeable battery
  • USB cord
  • pocket clip
  • nylon holster

Specs

–
Material:

Aluminum

Product Type:

Flastlight

Work Light

Includes:

Battery

Color:

White

Battery Type:

Rechargeable

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy