Apply to be a TradeMaster!
Main product image of Stylus Pro USB Handheld Flashlight, LED, 2.5 Hr Max Run Time, 1 Light Mode, Black, 66148
Magnifying glass
Hover image to zoom

Stylus Pro USB Handheld Flashlight, LED, 2.5 Hr Max Run Time, 1 Light Mode, Black, 66148

SKU:
66148
Rating:
(0)
Q&A:
(0)
Stylus Pro USB Handheld Flashlight, LED, 2.5 Hr Max Run Time, 1 Light Mode, Black, 66148
Magnifying glass
Hover image to zoom
$123.69 each
In Stock
In Stock
Get 9 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

The slim Stylus Pro USB UV rechargeable penlight with an ultraviolet LED is perfect for detecting engine or HVAC leaks, for detecting fraudulent documents, or for forensic investigations. It allows you the flexibility of charging on-the-go with USB rechargeability.

  • UV LED runs 2.5 hours
  • Charge indicator
  • Push button tail switch for momentary or constant 'on' operation
  • Handy 6 inch size with removable pocket clip
  • Sliding metal sleeve protects USB port from water and dust
  • IPX4 rated for water resistance
  • Durable aluminum construction

Features

  • Momentary
  • Constant On

Includes

  • Flashlight
  • rechargeable battery
  • 120V AC charge cord
  • nylon holster
  • rubber sleeve

Specs

–
Includes:

Battery

Product Type:

Flastlight

Work Light

Material:

Aluminum

Battery Type:

Rechargeable

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy