Apply to be a TradeMaster!
Main product image of Stylus Pro USB Rechargeable UV LED Penlight (Black)
Magnifying glass
Hover image to zoom

Stylus Pro USB Rechargeable UV LED Penlight (Black)

SKU:
66149
Rating:
(0)
Q&A:
(0)
Stylus Pro USB Rechargeable UV LED Penlight (Black)
Magnifying glass
Hover image to zoom
$106.42 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Stylus Pro USB Rechargeable UV LED Penlight (Black)

A sleek, compact, USB rechargeable penlight with an ultraviolet LED for detection of engine or HVAC leaks, detecting fraudulent documents, or for forensic investigations. Allows you the flexibility of charging on-the-go using the included USB cord or optional AC wall adapter.

Product Features
  • 400nm ultraviolet LED with 325 mW measured system output; runs 2.5 hours
  • Fully regulated output for consistent UV performance over the battery life
  • Lithium ion battery fully recharges in-product in 2.5 hours
  • Charge indication LED: LED Red – Charging; LED Green – Charged
  • Rechargeable using supplied USB cord or optional AC wall adapter
  • Machined aluminum construction; Type II MIL-Spec anodized finish; gasket-sealed glass lens
  • Water-resistant sliding metal sleeve protects USB port; sleeve is purple to differentiate from other models
  • Push button tail switch – momentary or constant on operation
  • IPX4 water resistant; 1 meter impact resistance tested
  • Includes removable pocket clip and tear resistant nylon holster
  • 6.15 in. (156 mm); 1.9 oz. (53.8 grams) with battery
  • Limited lifetime warranty

Specs

–
Product Type:

Penlight

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy