Class I, Division 1 105 lumens; 380 candela; 39-meter beam distance; runs 2.25 hours Push-button tail switch with momentary or constant on operation Powered by two (2) AAA alkaline batteries (included) Non-conductive, impact- and chemical-resistant engineered polymer construction IPX7-rated; waterproof to 1 meter for 30 minutes; 2-meter impact resistance tested Removable metal pocket clip; aids in Foreign Object Debris (FOD) reduction Length: 5.92 in (15.0 cm); Weight: 1.9 oz (53.9 g) Available in high-visibility yellow Limited lifetime warranty
Features
Includes
| Product Type: | Work Light Flastlight |
|---|---|
| Includes: | Battery |
| Battery Type: | Alkaline |