Apply to be a TradeMaster!
Main product image of Microstream Mini LED Pocket Light
Magnifying glass
Hover image to zoom

Microstream Mini LED Pocket Light

SKU:
66318
Rating:
(0)
Q&A:
(0)
Microstream Mini LED Pocket Light
Magnifying glass
Hover image to zoom
$20.12 each
In Stock
In Stock
Get 3 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Microstream Mini LED Pocket Light

This small light fits in the palm of your hand, but doesn’t compromise on power. Put this light in your pocket or clip it to the brim of your hat and have light wherever you go.

Product Features
  • White LED delivers 45 lumens; 41m beam; runs 2.25 hours
  • Ultra-compact 3.6" (91.5 mm) design fits in the palm of your hand or comfortably in your pocket
  • Removable pocket clip also clips onto brim of hat for hands free use
  • Durable, anodized aircraft aluminum construction with unbreakable, scratch-resistant polycarbonate lens
  • Includes one "AAA" alkaline battery and high-strength “break away” safety lanyard.
  • Push button tail switch – momentary or constant on operation
  • IPX4 water-resistant
  • 3.6" (91.5 mm); 1.10 oz (31.2 g)

Specs

–
Product Type:

Pocket Light

Lumens:

45

Includes:

Lanyard

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy