Apply to be a TradeMaster!
Main product image of Macrostream Small USB Rechargeable LED Flashlight
Magnifying glass
Hover image to zoom

Macrostream Small USB Rechargeable LED Flashlight

SKU:
66320
Rating:
(0)
Q&A:
(0)
Macrostream Small USB Rechargeable LED Flashlight
Magnifying glass
Hover image to zoom
$59.49 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Macrostream Small USB Rechargeable LED Flashlight

Compact, this personal light, which fits in the palm of your hand or comfortably in your pocket, provides unparalleled performance for its size.

Product Features
  • High and low modes (double bump the tail switch to change modes):
  • High: 500 lumens; 90m beam; runs 2 hours
  • Low: 50 lumens; 30m beam; runs 8 hours
  • Lithium ion battery charges in-product in 4 hours
  • Durable, anodized machined aluminum construction; scratch-resistant polycarbonate lens
  • Metal sleeve protects charge port; slide sleeve forward to reveal charge port with charge indicator:
  • Red – charging
  • Green – fully charged
  • Removable pocket clip also clips onto brim of hat for hands free use
  • IPX4 water-resistant; 1m impact resistance tested
  • Includes USB cord
  • Compact design fits in the palm of your hand, comfortably fits in your pocket
  • 4.5" (114.3mm); 2.2 oz (62.4g)
  • Limited lifetime warranty

Specs

–
Product Type:

Flashlight

Lumens:

500

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy