Apply to be a TradeMaster!
Main product image of 2AAA ProPolymer HAZ-LO Polymer Handheld Flashlight, LED, 16 Hr Max Run Time, w/ AAA Battery, 1 Light Mode, Yellow, 66500
Magnifying glass
Hover image to zoom

2AAA ProPolymer HAZ-LO Polymer Handheld Flashlight, LED, 16 Hr Max Run Time, w/ AAA Battery, 1 Light Mode, Yellow, 66500

SKU:
66500-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
2AAA ProPolymer HAZ-LO Polymer Handheld Flashlight, LED, 16 Hr Max Run Time, w/ AAA Battery, 1 Light Mode, Yellow, 66500
Magnifying glass
Hover image to zoom
$33.71 each
In Stock
In Stock
Get 7 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

This intrinsically safe flashlight is a good choice for anyone who needs a safety rated flashlight that is also compact and durable. About the size of a marker, with two easy to find AAA batteries, this light fits nicely into your pocket.

  • Class I, Div. 1 rated
  • 16 hour runtime
  • Impact and chemical-resistant
  • Durable polymer construction with pocket clip
  • Handy 5.4 inch pocket size
  • Powered by alkaline batteries
  • IPX4 water resistant

Features

  • Push-Button Tail Switch

Includes

  • Flashlight
  • (2) AAA alkaline batteries

Specs

–
Product Type:

Work Light

Flastlight

Battery Type:

Alkaline

Color:

White

Material:

Plastic

Includes:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy