Apply to be a TradeMaster!
Main product image of Microstream Mini USB Rechargeable LED Pocket Light
Magnifying glass
Hover image to zoom

Microstream Mini USB Rechargeable LED Pocket Light

SKU:
66601
Rating:
(0)
Q&A:
(0)
Microstream Mini USB Rechargeable LED Pocket Light
Magnifying glass
Hover image to zoom
$57.85 each
In Stock
In Stock
Get 7 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Microstream Mini USB Rechargeable LED Pocket Light

Ultra-compact, this personal light, which fits in the palm of your hand or comfortably in your pocket, provides unparalleled performance for its size.

Product Features
  • High and low modes (double bump the tail switch to change modes):
  • High: 250 lumens; 68m beam; runs 1.5 hours
  • Low: 50 lumens; 31m beam; runs 3.5 hours
  • Lithium ion battery charges in-product in 4 hours
  • Multi-function push-button tail switch with charge indicator:
  • Red – charging
  • Green – fully charged
  • Durable, anodized machined aluminum construction; scratch-resistant polycarbonate lens
  • Metal sleeve protects charge port; slide sleeve forward to reveal charge port
  • Removable pocket clip also clips onto brim of hat for hands free use
  • IPX4 water-resistant; 1m impact resistance tested
  • Includes USB cord and high-strength lanyard
  • Ultra-compact design fits in the palm of your hand, comfortably fits in your pocket
  • 3.87" (98.2 mm); 1.2 oz (34.1g)
  • Limited lifetime warranty

Specs

–
Product Type:

Pocket Light

Lumens:

250

Includes:

Lanyard

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Warranty:

Limited Lifetime

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy