Apply to be a TradeMaster!
Main product image of MicroStream USB Mini Flashlight, White LED, IPX4, w/ USB Rechargeable Lithium-Ion Battery, Coyote Tan (250/50 Lumens), 66608
Magnifying glass
Hover image to zoom

MicroStream USB Mini Flashlight, White LED, IPX4, w/ USB Rechargeable Lithium-Ion Battery, Coyote Tan (250/50 Lumens), 66608

SKU:
66608
Rating:
(0)
Q&A:
(0)
MicroStream USB Mini Flashlight, White LED, IPX4, w/ USB Rechargeable Lithium-Ion Battery, Coyote Tan (250/50 Lumens), 66608
Magnifying glass
Hover image to zoom
$53.71 each
In Stock
In Stock
Get 18 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

The MicroStream USB is a bright 4 inch aluminum flashlight that fits in the palm of your hand and doesn't compromise on brightness. Put this light in your pocket or clip it to the brim of your hat and have light wherever you go. This personal light was made to travel with its USB rechargeable port built right into the light, so you'll always have a beam when you need it.

  • 250 lumens in a compact 4 inch design
  • Perfect everyday carry
  • Clip it to your pocket or hat
  • To charge the light, slide the head cover forward to expose the USB port
  • Durable aluminum construction
  • IPX4 rated for water resistance; 1-meter impact resistance tested
  • Powers on in high mode

Features

  • USB Rechargeable

Includes

  • Flashlight
  • battery
  • pocket clip
  • Lanyard
  • USB cord

Specs

–
Battery Type:

Lithium-Ion

Rechargeable

Color:

White

Includes:

Battery

Product Type:

Work Light

Flastlight

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy