Apply to be a TradeMaster!
Main product image of 2AA ProPolymer HAZ-LO Polymer Handheld Flashlight, LED, 24 Hr Max Run Time, w/ AA Battery, Yellow, 67101
Magnifying glass
Hover image to zoom

2AA ProPolymer HAZ-LO Polymer Handheld Flashlight, LED, 24 Hr Max Run Time, w/ AA Battery, Yellow, 67101

SKU:
67101-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
2AA ProPolymer HAZ-LO Polymer Handheld Flashlight, LED, 24 Hr Max Run Time, w/ AA Battery, Yellow, 67101
Magnifying glass
Hover image to zoom
$34.25 each
In Stock
In Stock
Get 105 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

This small handheld flashlight is durable, waterproof and intrinsically safe. It's also long-lasting, with a 24 hour runtime, and uses affordable easy-to-find alkaline batteries.

  • Class I, Division 1 safety rated
  • 65 lumens and 96 meter beam distance
  • Long-lasting 24 hour runtime
  • Handy size at a little over 6 inches
  • Durable impact resistant polymer construction
  • Unbreakable polycarbonate lens
  • IP67 rated for dust-tight and waterproof to 1 m for 30 min

Features

  • Waterproof to 1 meter for 30 minutes
  • IPX7 Rated Design

Includes

  • Flashlight
  • (2) AA alkaline batteries

Specs

–
Material:

Plastic

Battery Type:

Alkaline

Includes:

Battery

Product Type:

Work Light

Flastlight

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy