Apply to be a TradeMaster!
Main product image of Dualie Compact Multi-Function Flashlight w/ 2 AA Batteries
Magnifying glass
Hover image to zoom

Dualie Compact Multi-Function Flashlight w/ 2 AA Batteries

SKU:
67750
Rating:
(0)
Q&A:
(0)
Dualie Compact Multi-Function Flashlight w/ 2 AA Batteries
Magnifying glass
Hover image to zoom
$34.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
Dualie Compact Multi-Function Flashlight w/ 2 AA Batteries

See what's ahead of you and right in front of your feet with the compact Dualie 2AA. Its bright light, which shines both ahead of you and downward, helps you avoid slips, trips and falls.

Product Features
  • Features two white LEDs and three lighting modes:
  • Spot (tight beam with peripheral illumination): 115 lumens; 111m beam distance; runs 24 hours
  • Flood (produces a soft, wide beam to illuminate your work area): 115 lumens; 17m beam distance; runs 24 hours
  • Spot/Flood combo: 175 lumens; runs 15 hours
  • Two beams that intersect for optimum path illumination and no blind spots
  • Dual head switches on either side of the body for easy beam selection and one-handed operation
  • Durable, non-conductive, corrosion-proof polymer resin; rocky stipple texture for a sure grip
  • Unbreakable polycarbonate face cap and side lens with scratch-resistant coating
  • IPX4 water-resistant; 2m impact resistance tested
  • Unbreakable pocket clip
  • Integrated magnet on tail end for hands-free use
  • Includes two “AA” alkaline batteries; mechanical battery polarity protection
  • 6.10” (15.5 cm); 3.9 oz. (111 grams) with AA alkaline batteries (included)

Specs

–
Product Type:

Flashlight

Lumens:

175

Includes:

Magnetic Clip

Power Source:

Battery

Battery Type:

AA

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy