Apply to be a TradeMaster!
Main product image of 4AA ProPolymer LED Polymer Handheld Flashlight, LED, 155 Hr Max Run Time, w/ AA Battery, Yellow, 68202
Magnifying glass
Hover image to zoom

4AA ProPolymer LED Polymer Handheld Flashlight, LED, 155 Hr Max Run Time, w/ AA Battery, Yellow, 68202

SKU:
68202
Rating:
(0)
Q&A:
(0)
4AA ProPolymer LED Polymer Handheld Flashlight, LED, 155 Hr Max Run Time, w/ AA Battery, Yellow, 68202
Magnifying glass
Hover image to zoom
$50.98 each
In Stock
In Stock
Get 28 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

An intrinsically safe polymer flashlight with extended runtime for your industrial lighting needs that require a soft flood light. Class I, Div 1 rated for use in hazardous environments and powered by readily available AA alkaline batteries.

  • Class 1 Div. 1 rated
  • Runtime 155 hours
  • Runs on four AA alkaline batteries, included
  • Comfortable 6.5 inch size and ergonomically shaped for your hand.
  • Push button tail switch for one handed operation
  • Waterproof and made of impact resistant polymer with a rubber face cap
  • Non-conductive and corrosion proof

Features

  • Water-Resistant

Includes

  • Flashlight
  • (4) AA alkaline batteries
  • wrist lanyard

Specs

–
Color:

White

Product Type:

Work Light

Flastlight

Battery Type:

Alkaline

Rechargeable

Includes:

Battery

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy