Apply to be a TradeMaster!
Main product image of 4AA ProPolymer LUX Div 2 Polymer Handheld Flashlight, LED, 6 Hr Max Run Time, w/ AA Battery, IP67, Yellow, 68244
Magnifying glass
Hover image to zoom

4AA ProPolymer LUX Div 2 Polymer Handheld Flashlight, LED, 6 Hr Max Run Time, w/ AA Battery, IP67, Yellow, 68244

SKU:
68244
Rating:
(0)
Q&A:
(0)
4AA ProPolymer LUX Div 2 Polymer Handheld Flashlight, LED, 6 Hr Max Run Time, w/ AA Battery, IP67, Yellow, 68244
Magnifying glass
Hover image to zoom
$62.46 each
In Stock
In Stock
Get 93 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

A Division 2 safety rated polymer flashlight for your industrial lighting needs that require a longer reaching beam. Durable construction and ergonomically shaped for maximum hand comfort.

  • 200 lumens; 219 meter beam distance
  • Class I, Div 2 rated
  • Durable polymer construction and non-conductive
  • IP67 rated; waterproof to 1 meter for 30 minutes
  • 1 meter impact resistance tested
  • Smooth uniform beam pattern
  • Ergonomically designed for maximum hand comfort

Features

  • Impact-Resistant
  • Waterproof

Includes

  • Flashlight
  • (4)

Specs

–
Includes:

Battery

Product Type:

Work Light

Flastlight

Color:

White

Battery Type:

Alkaline

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy